Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Square, English

  • Mfr # 486C66

  • Zoro # G6307231


product price: $16.99
/ea

Key Features

Header
No Header
Legend
(Face Shield Symbol)
Height
7 in
Sign Shape
Square
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486C66
Zoro #
G6307231
UPC #
00194484285722
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
(Face Shield Symbol)
Sign Shape
Square
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Symbol
Operating Temp. Range
-20 Degrees to 149 Degrees F
Sign Legend Color
Blue
Standards
ANSI Z535, ASTM 2072, DIN 67510, IMO A.752(18), ISO 15370, OSHA 29 CFR 1910.133(a)(1), OSHA 29 CFR 1910.145, PSPA Class A
Sign Legend Text Color
Blue
Outdoor Life Expectancy
3 yr
IMO Standards
IMO A.752(18)
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Format
Other Format
Chemical Resistant
No
Protective Coating
No Protective Coating
Mirror Print
No
ANSI 969 Compliant
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
Yes
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Minimum Service Temperature
-50 Degrees F
State Specific Sign
No
Sign Legend
Face Shield Symbol
Maximum Service Temperature
190 Degrees F
Sign Header
No Header
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Sign Legend Style
Symbol
Sign Legend Background Color
White
Sign Mounting Location
Wall
Write on Surface
No
Average Outdoor Durability
3 yr
Minimum Application Temperature
-50 Degrees F
Corrosion Resistant
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.133(a)(1)
Product Type
Safety Sign

Description

Safety Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Face Shield Symbol, Sign Legend Background Color White, Sign Legend Style Symbol

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.