Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 447W09

  • Mfr # 447W09

  • Zoro # G5888729


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Biohazard
Legend
No Food Or Drink To Be Stored In This Refrigerator
Width
10 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447W09
Zoro #
G5888729
UPC #
00194484150365
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Biohazard
Legend
No Food Or Drink To Be Stored In This Refrigerator
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Material
Plastic
Sign Legend Text Color
Black, Orange
Metal Detectable
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Sign Format
Other Format
Sign Header
No Header
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Anti-Slip Surface
No
Maximum Service Temperature
168 Degrees F
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
Biohazard No Food Or Drink To Be Stored In This Refrigerator
ANSI 969 Compliant
No
Mirror Print
No
Sign Legend Background Color
Black, Orange
Chemical Resistant
Yes
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Biohazard No Food Or Drink To Be Stored In This Refrigerator, Sign Legend Background Color Black, Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.