Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 447W69

  • Mfr # 447W69

  • Zoro # G5179041


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
No Header
Legend
Infectious Waste Notify Public Health Authority In Case of Damage Or Leakage
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447W69
Zoro #
G5179041
UPC #
00194484000332
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Infectious Waste Notify Public Health Authority In Case of Damage Or Leakage
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Double-Sided
No
Material
Plastic
Sign Legend Text Color
Black
Sign Format
Other Format
State Specific Sign
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Minimum Application Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Sign Legend Background Color
Orange
Mirror Print
No
Sign Header
No Header
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Legend
Infectious Waste Notify Public Health Authority In Case Of Damage Or Leakage
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
Yes
Glow In The Dark
No
Metal Detectable
No
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Write on Surface
No
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Mounting Pattern
4 Corner
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Infectious Waste Notify Public Health Authority In Case Of Damage Or Leakage, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.