Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 449L35

  • Mfr # 449L35

  • Zoro # G5790239


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
No Header
Legend
Carrying Concealed Deadly Weapons Is Prohibited In The Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
449L35
Zoro #
G5790239
UPC #
00194484151515
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Carrying Concealed Deadly Weapons Is Prohibited In The Area
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Double-Sided
No
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
OSHA Compliant
No
ANSI Compliant
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black, Red
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Legend
Carrying Concealed Deadly Weapons Is Prohibited In The Area
Minimum Service Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Sign Header
No Header
Material Properties
Rigid
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Maximum Service Temperature
168 Degrees F
Number of Printed Sides
1
State Specific Sign
No
Corrosion Resistant
Yes
Sign Format
Other Format
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
Chemical Resistant
Yes
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Carrying Concealed Deadly Weapons Is Prohibited In The Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.