Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 449L72

  • Mfr # 449L72

  • Zoro # G5268389


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
No Header
Legend
Carrying Concealed Deadly Weapons Is Prohibited In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
449L72
Zoro #
G5268389
UPC #
00194484000783
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Carrying Concealed Deadly Weapons Is Prohibited In This Area
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Legend Style
Symbol and Text
ANSI Compliant
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Sign Legend Color
Black, Red
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black, Red
Material Properties
Rigid
Glow In The Dark
No
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
State Specific Sign
No
Sign Legend
Carrying Concealed Deadly Weapons Is Prohibited In This Area
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
168 Degrees F
Legend Pictogram Description
Gun
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Sign Header
No Header
Includes Mounting Hardware
No
Minimum Application Temperature
-90 Degrees F
Number of Printed Sides
1
Legend Pictogram ID
PPIC-203
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Carrying Concealed Deadly Weapons Is Prohibited In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.