Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 449M07

  • Mfr # 449M07

  • Zoro # G5839808


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Notice
Legend
No Weapons Allowed The Possession Of Any And All Dangerous Weapons Is Prohibited On These Premises
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
449M07
Zoro #
G5839808
UPC #
00194484152024
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
No Weapons Allowed The Possession Of Any And All Dangerous Weapons Is Prohibited On These Premises
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Legend Color
White
Header Background Color
Blue
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
State Specific Sign
No
Write on Surface
No
Number of Printed Sides
1
Sign Legend Background Color
White
Graffiti Resistant
Yes
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Mirror Print
No
Anti-Slip Surface
No
Sign Header Background Color
Blue
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
White
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
Minimum Application Temperature
-90 Degrees F
Metal Detectable
No
Sign Legend
No Weapons Allowed The Possession Of Any And All Dangerous Weapons Is Prohibited On These Premises
Sign Header Style
Text
Sign Header
Notice
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Weapons Allowed The Possession Of Any And All Dangerous Weapons Is Prohibited On These Premises, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.