Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 449M19

  • Mfr # 449M19

  • Zoro # G5867589


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Header
Notice
Legend
This Is A Drug-Free Workplace
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
449M19
Zoro #
G5867589
UPC #
00194484152116
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
This Is A Drug-Free Workplace
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
White
Legend Style
Text
Header Background Color
Blue
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
Corrosion Resistant
Yes
Sign Legend
This Is A Drug-Free Workplace
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Maximum Service Temperature
168 Degrees F
Metal Detectable
No
Write on Surface
No
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
Chemical Resistant
Yes
Number of Printed Sides
1
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Material Properties
Rigid
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
State Specific Sign
No
Sign Header
Notice
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Sign Header Background Color
Blue
Mounting Pattern
4 Corner
Sign Legend Style
Text
Minimum Application Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Is A Drug-Free Workplace, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.