Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 451R39

  • Mfr # 451R39

  • Zoro # G5251607


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Danger
Legend
Laser Operating. Protect Eyes And Skin From Beam.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451R39
Zoro #
G5251607
UPC #
00194484001414
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Operating. Protect Eyes And Skin From Beam.
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Mounting Style
With Mounting Holes
Legend Color
Black, Red
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Material
Plastic
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Language
English
Subject Matter
Laser Hazard
Header Background Color
Black, Red
Header Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black, Red
Background Color
White
Sign Legend Text Color
Black, Red
State Specific Sign
No
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Write on Surface
No
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Sign Header
Danger
Sign Legend
Laser Operating Protect Eyes And Skin From Beam
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header Text Color
White
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Sign Header Style
Text
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Minimum Application Temperature
-90 Degrees F
Mirror Print
No
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Number of Printed Sides
1
Maximum Service Temperature
168 Degrees F
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Laser Operating Protect Eyes And Skin From Beam, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.