Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 451R94

  • Mfr # 451R94

  • Zoro # G5898632


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Danger
Legend
Laser Range In Use Do Not Enter
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451R94
Zoro #
G5898632
UPC #
00194484153670
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Range In Use Do Not Enter
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Mounting Style
With Mounting Holes
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Language
English
Subject Matter
Laser Hazard
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Color
Black, Red
Material
Plastic
Header Background Color
Black, Red
Double-Sided
No
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
Anti-Slip Surface
No
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Symbol and Text
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
ANSI Standards
ANSI Z535
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Write on Surface
No
Sign Legend Background Color
White
Chemical Resistant
Yes
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Sign Legend
Laser Range In Use Do Not Enter
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Danger
Includes Mounting Hardware
No
Minimum Application Temperature
-90 Degrees F
Sign Mounting Location
Wall
Sign Header Text Color
White
Sign Header Style
Text
Mounting Pattern
4 Corner
Mirror Print
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Laser Range In Use Do Not Enter, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.