Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 451X54

  • Mfr # 451X54

  • Zoro # G5364998


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Danger
Legend
Microwave Oven In Use
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451X54
Zoro #
G5364998
UPC #
00194484050665
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Microwave Oven In Use
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Black, Yellow
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black, Yellow
Subject Matter
Microwave Hazard
Background Color
White
Header Legend Color
White
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Header Background Color
Red
Legend Style
Symbol and Text
Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Material
Plastic
Operating Temp. Range
-90 Degrees to 168 Degrees F
Symbol
General Warning Hazard
Sign Legend Text Color
Black, Yellow
Mirror Print
No
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Sign Header
Danger
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Sign Header Background Color
Red
Maximum Service Temperature
168 Degrees F
Metal Detectable
No
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-90 Degrees F
Corrosion Resistant
Yes
Sign Header Style
Symbol and Text
Minimum Application Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Write on Surface
No
Graffiti Resistant
Yes
Sign Header Text Color
White
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Chemical Resistant
Yes
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Legend
Microwave Oven In Use.
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Microwave Oven In Use., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products