Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 451Y28

  • Mfr # 451Y28

  • Zoro # G5868289


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Radiation
Legend
(Blank)
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451Y28
Zoro #
G5868289
UPC #
00194484154691
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Radiation
Legend
(Blank)
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Pink, Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
No
Material
Plastic
OSHA Compliant
No
Mounting Style
With Mounting Holes
Language
English
Legend Color
Yellow
Subject Matter
Radiation Hazard
Double-Sided
No
Sign Legend Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Background Color
Pink, Yellow
Sign Legend Text Color
Yellow
ANSI 969 Compliant
No
Mirror Print
No
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Minimum Application Temperature
-90 Degrees F
Sign Legend
Blank
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Maximum Service Temperature
168 Degrees F
Sign Format
Other Format
Outdoor Life Expectancy
1 to 3 yr
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Sign Header
Radiation
Anti-Slip Surface
No
Metal Detectable
No
Number of Printed Sides
1
Sign Legend Background Color
Pink, Yellow
Sign Legend Style
Text
Mounting Pattern
4 Corner
State Specific Sign
No
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Blank, Sign Legend Background Color Pink, Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.