Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 451Z82

  • Mfr # 451Z82

  • Zoro # G5204512


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Caution
Legend
N.O.R.M. Naturally Occurring Radioactive Material.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451Z82
Zoro #
G5204512
UPC #
00194484002374
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
N.O.R.M. Naturally Occurring Radioactive Material.
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Mounting Style
With Mounting Holes
Header Background Color
Pink
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Symbol and Text
Background Color
Yellow
Material
Plastic
Legend Color
Pink
Header Legend Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Subject Matter
Radiation Hazard
Sign Legend Color
Pink
Standards
OSHA 29 CFR 1910.1096,OSHA 29 CFR 1910.145,ANSI Z535
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Pink
Sign Header Background Color
Pink
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Sign Header Text Color
Yellow
Write on Surface
No
Sign Header Style
Text
ANSI 969 Compliant
No
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Sign Legend
N.O.R.M. Naturally Occurring Radioactive Material
Sign Legend Background Color
Yellow
Minimum Application Temperature
-90 Degrees F
Minimum Service Temperature
-90 Degrees F
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Mirror Print
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Header
Caution
State Specific Sign
No
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.1096, OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend N.O.R.M. Naturally Occurring Radioactive Material, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.