Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 451Z88

  • Mfr # 451Z88

  • Zoro # G5795489


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Caution
Legend
Naturally Occurring Radioactive Material
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451Z88
Zoro #
G5795489
UPC #
00194484155698
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Naturally Occurring Radioactive Material
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
With Mounting Holes
Language
English
Header Legend Color
Yellow
Header Background Color
Pink
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.1096,OSHA 29 CFR 1910.145,ANSI Z535
Legend Color
Pink
Subject Matter
Radiation Hazard
ANSI Compliant
Yes
Background Color
Yellow
Sign Legend Color
Pink
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Material
Plastic
Double-Sided
No
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Pink
State Specific Sign
No
Corrosion Resistant
Yes
Sign Legend
Naturally Occurring Radioactive Material
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
Sign Mounting Location
Wall
Mirror Print
No
Mounting Pattern
4 Corner
Sign Header Text Color
Yellow
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-90 Degrees F
Glow In The Dark
No
Write on Surface
No
Sign Legend Style
Symbol and Text
Sign Header Style
Text
Sign Header Background Color
Pink
Includes Mounting Hardware
No
Maximum Service Temperature
168 Degrees F
Sign Format
Traditional OSHA
Number of Printed Sides
1
Chemical Resistant
Yes
Graffiti Resistant
Yes
Sign Header
Caution
OSHA Regulations
OSHA 29 CFR 1910.1096, OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Naturally Occurring Radioactive Material, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.