Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 452A33

  • Mfr # 452A33

  • Zoro # G5163641


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Danger
Legend
High Radiation Area Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452A33
Zoro #
G5163641
UPC #
00194484002558
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
High Radiation Area Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Pink
ANSI Compliant
No
Sign Legend Color
Pink
Legend Style
Symbol and Text
Language
English
Legend Color
Pink
Operating Temp. Range
-90 Degrees to 168 Degrees F
Background Color
Yellow
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Yellow
Material
Plastic
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Subject Matter
Radiation Hazard
Standards
OSHA 29 CFR 1910.1096
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Pink
Mirror Print
No
Mounting Pattern
4 Corner
Minimum Application Temperature
-90 Degrees F
Sign Legend Background Color
Yellow
Sign Format
Other Format
Sign Legend
Danger High Radiation Area Authorized Personnel Only
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Write on Surface
No
Sign Header
No Header
Metal Detectable
No
Number of Printed Sides
1
Glow In The Dark
No
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Maximum Service Temperature
168 Degrees F
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.1096
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Danger High Radiation Area Authorized Personnel Only, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.