Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 464X09

  • Mfr # 464X09

  • Zoro # G5870897


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Caution
Legend
Personal Protective Clothing Is To Be Worn At All Times When Handling Chemicals
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464X09
Zoro #
G5870897
UPC #
00194484196257
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Personal Protective Clothing Is To Be Worn At All Times When Handling Chemicals
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132(a)
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Black
Sign Legend Text Color
Black
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Glow In The Dark
No
Corrosion Resistant
Yes
Metal Detectable
No
Mirror Print
No
Maximum Service Temperature
168 Degrees F
Sign Header Background Color
Black
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Graffiti Resistant
Yes
Chemical Resistant
Yes
State Specific Sign
No
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Minimum Application Temperature
-90 Degrees F
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Sign Header Text Color
Yellow
Sign Header
Caution
Sign Header Style
Text
Sign Legend
Personal Protective Clothing Is To Be Worn At All Times When Handling Chemicals
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132(a)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Personal Protective Clothing Is To Be Worn At All Times When Handling Chemicals, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.