Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 464Z32

  • Mfr # 464Z32

  • Zoro # G5166231


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Danger
Legend
Carbon Monoxide May Be Present. Wear Necessary Protective Equipment And Proceed With Caution (w/Symbol)
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464Z32
Zoro #
G5166231
UPC #
00194484005344
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Carbon Monoxide May Be Present. Wear Necessary Protective Equipment And Proceed With Caution (w/Symbol)
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Header Legend Color
White
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black, Yellow
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132(a),OSHA 29 CFR 1910.134(a)(2)
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
ANSI Standards
ANSI Z535
Write on Surface
No
Mounting Pattern
4 Corner
Metal Detectable
No
Minimum Application Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132(a),OSHA 29 CFR 1910.134(a)(2)
Graffiti Resistant
Yes
Sign Header
Danger
Legend Pictogram Description
Skull And Crossbones
Outdoor Life Expectancy
1 to 3 yr
Sign Header Style
Symbol and Text
Sign Legend
Carbon Monoxide May Be Present. Wear Necessary Protective Equipment And Proceed With Caution.
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Average Outdoor Durability
1 to 3 yr
Sign Header Background Color
Red
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Maximum Service Temperature
168 Degrees F
Header Pictogram ID
PPIC-61
Corrosion Resistant
Yes
Mirror Print
No
Material Properties
Rigid
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram ID
PCHL-16
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Mounting Location
Wall
State Specific Sign
No
Chemical Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Carbon Monoxide May Be Present. Wear Necessary Protective Equipment And Proceed With Caution., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.