Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 464Z56

  • Mfr # 464Z56

  • Zoro # G5264572


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Danger
Legend
Wear Face Shield And Rubber Gloves When Handling Chemicals
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464Z56
Zoro #
G5264572
UPC #
00194484005399
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Wear Face Shield And Rubber Gloves When Handling Chemicals
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Symbol and Text
Double-Sided
No
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132(a)
Header Legend Color
White
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black, Blue
Sign Legend Text Color
Black, Blue
Minimum Application Temperature
-90 Degrees F
Sign Header Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Write on Surface
No
State Specific Sign
No
Maximum Service Temperature
168 Degrees F
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Sign Header Background Color
Red
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Sign Legend Background Color
White
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Sign Header Text Color
White
Sign Header
Danger
Minimum Service Temperature
-90 Degrees F
Sign Legend
Wear Face Shield And Rubber Gloves When Handling Chemicals.
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132(a)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wear Face Shield And Rubber Gloves When Handling Chemicals., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.