Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 464Z74

  • Mfr # 464Z74

  • Zoro # G5877440


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Danger Acids
Legend
Wear Goggles Avoid Fumes And Skin Contact Wash With Water Immediately
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464Z74
Zoro #
G5877440
UPC #
00194484197810
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger Acids
Legend
Wear Goggles Avoid Fumes And Skin Contact Wash With Water Immediately
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132(a),OSHA 29 CFR 1910.133(a)(1)
Sign Legend Text Color
Black, White
Write on Surface
No
Number of Printed Sides
1
Sign Header
No Header
Metal Detectable
No
State Specific Sign
No
Chemical Resistant
Yes
Sign Format
Other Format
ANSI Standards
ANSI Z535
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
Red, White
ANSI 969 Compliant
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Material Properties
Rigid
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
Glow In The Dark
No
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132(a),OSHA 29 CFR 1910.133(a)(1)
Sign Legend
Danger Acids Wear Goggles Avois Fumes And Skin Contact Wash With Water Immediately
Maximum Service Temperature
168 Degrees F
Anti-Slip Surface
No
Minimum Application Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Danger Acids Wear Goggles Avois Fumes And Skin Contact Wash With Water Immediately, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.