Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 464Z80

  • Mfr # 464Z80

  • Zoro # G5251519


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Danger Acids
Legend
Wear Goggles Avoid Fumes And Skin Contact Wash With Water Immediately
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
464Z80
Zoro #
G5251519
UPC #
00194484005474
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger Acids
Legend
Wear Goggles Avoid Fumes And Skin Contact Wash With Water Immediately
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132(a),OSHA 29 CFR 1910.133(a)(1)
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Graffiti Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Text
Minimum Application Temperature
-90 Degrees F
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Write on Surface
No
Anti-Slip Surface
No
Sign Legend
Danger-Acids Wear Goggles Avoid Fumes And Skin Contact Wash With Water Immediately
Mirror Print
No
State Specific Sign
No
Corrosion Resistant
Yes
Sign Legend Background Color
Red, White
Glow In The Dark
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Sign Header
No Header
Outdoor Life Expectancy
1 to 3 yr
Metal Detectable
No
Sign Format
Other Format
Average Outdoor Durability
1 to 3 yr
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132(a),OSHA 29 CFR 1910.133(a)(1)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Danger-Acids Wear Goggles Avoid Fumes And Skin Contact Wash With Water Immediately, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.