Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 464Z87

  • Mfr # 464Z87

  • Zoro # G5386707


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Safety First
Legend
Wear Face Shields, Rubber Gloves And Aprons When Working With Acids
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464Z87
Zoro #
G5386707
UPC #
00194484051730
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Safety First
Legend
Wear Face Shields, Rubber Gloves And Aprons When Working With Acids
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132(a)
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Green
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Minimum Application Temperature
-90 Degrees F
Sign Header
Safety First
Minimum Service Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132(a)
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Sign Header Background Color
Green
Sign Legend Background Color
White
Includes Mounting Hardware
No
Write on Surface
No
Maximum Service Temperature
168 Degrees F
Sign Mounting Location
Wall
Mirror Print
No
Sign Legend
Wear Face Shields, Rubber Gloves And Aprons When Working With Acids
State Specific Sign
No
Metal Detectable
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
Yes
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 3 yr
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Mounting Pattern
4 Corner
Sign Header Text Color
White
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Face Shields, Rubber Gloves And Aprons When Working With Acids, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products