Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 465A08

  • Mfr # 465A08

  • Zoro # G5815490


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Warning
Legend
Corrosive Materials Wear Protective Clothing
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465A08
Zoro #
G5815490
UPC #
00194484198053
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Corrosive Materials Wear Protective Clothing
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132(a)
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Black, Orange
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Background Color
Orange
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Maximum Service Temperature
168 Degrees F
Sign Legend
Corrosive Materials Wear Protective Clothing
Anti-Slip Surface
No
Mirror Print
No
Sign Header Style
Text
Minimum Service Temperature
-90 Degrees F
Sign Header Background Color
Black, Orange
Outdoor Life Expectancy
1 to 3 yr
Sign Header
Warning
State Specific Sign
No
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Chemical Resistant
Yes
Sign Header Text Color
Black
Metal Detectable
No
Minimum Application Temperature
-90 Degrees F
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Sign Legend Style
Text
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Write on Surface
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132(a)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Corrosive Materials Wear Protective Clothing, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.