Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 465A14

  • Mfr # 465A14

  • Zoro # G5876372


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Warning
Legend
Cotton Dust Work Area May Cause Acute Or Delayed Lung Injury (Byssinosis) Respirators Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465A14
Zoro #
G5876372
UPC #
00194484198114
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Cotton Dust Work Area May Cause Acute Or Delayed Lung Injury (Byssinosis) Respirators Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.134(a)(2),OSHA 29 CFR 1910.1043,OSHA 29 CFR 1910.134
Double-Sided
No
Header Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Black, Orange
Sign Legend Text Color
Black
Glow In The Dark
No
Chemical Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Mirror Print
No
Sign Header Text Color
Black
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Maximum Service Temperature
168 Degrees F
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Header
Warning
Sign Header Background Color
Black, Orange
Metal Detectable
No
Minimum Service Temperature
-90 Degrees F
Sign Header Style
Text
State Specific Sign
No
Includes Mounting Hardware
No
Sign Legend
Cotton Dust Work Area May Cause Acute Or Delayed Lung Injury (Byssnosis) Respirators Required In This Area
Write on Surface
No
Sign Legend Background Color
Orange
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.134(a)(2),OSHA 29 CFR 1910.1043,OSHA 29 CFR 1910.134
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Cotton Dust Work Area May Cause Acute Or Delayed Lung Injury (Byssnosis) Respirators Required In This Area, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.