Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 465G13

  • Mfr # 465G13

  • Zoro # G5276070


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Caution
Legend
Do Not Enter Without A Confined Space Permit
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465G13
Zoro #
G5276070
UPC #
00194484005740
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Do Not Enter Without A Confined Space Permit
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Color
Black, Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146 App C
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
Black
Header Background Color
Black
Sign Legend Text Color
Black, Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Header Background Color
Yellow
Sign Header Text Color
Black
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Write on Surface
No
Corrosion Resistant
Yes
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Sign Header Style
Symbol and Text
ANSI Standards
ANSI Z535
Metal Detectable
No
Sign Header
Caution
Maximum Service Temperature
168 Degrees F
Chemical Resistant
Yes
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Sign Legend
Do Not Enter Without A Confined Space Permit.
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Mirror Print
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146 App C
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Enter Without A Confined Space Permit., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products