Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 465G61

  • Mfr # 465G61

  • Zoro # G5377981


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Caution
Legend
Confined Space Entry Permit Required Call Your Supervisor
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465G61
Zoro #
G5377981
UPC #
00194484051907
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Confined Space Entry Permit Required Call Your Supervisor
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146 App C
Header Background Color
Black
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Material Properties
Rigid
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Sign Header
Caution
State Specific Sign
No
Mounting Pattern
4 Corner
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146 App C
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Legend
Confined Space Entry Permit Required Call Your Supervisor
Mirror Print
No
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Sign Header Background Color
Black
Graffiti Resistant
Yes
Metal Detectable
No
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Entry Permit Required Call Your Supervisor, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.