Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 465J25

  • Mfr # 465J25

  • Zoro # G5525219


product price: $9.39
/ea

Key Features

Header
Danger
Legend
Confined Space
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465J25
Zoro #
G5525219
UPC #
00194484052096
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Confined Space
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red, White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 3 yr
Sign Header
Danger
ANSI 969 Compliant
No
Metal Detectable
No
Mirror Print
No
Write on Surface
No
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Header Style
Text
Minimum Application Temperature
-90 Degrees F
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Material Properties
Rigid
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Minimum Service Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Confined Space
Maximum Service Temperature
168 Degrees F
Mounting Pattern
4 Corner
Chemical Resistant
Yes
State Specific Sign
No
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Legend Background Color
White
Sign Legend Style
Text
Number of Printed Sides
1
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.