Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 465J35

  • Mfr # 465J35

  • Zoro # G5794000


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Danger
Legend
Confined Space Air-Supplied Respirator Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465J35
Zoro #
G5794000
UPC #
00194484199692
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Confined Space Air-Supplied Respirator Required
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Header Legend Color
White
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146 App C
OSHA Compliant
Yes
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header
Danger
Sign Header Text Color
White
Mounting Pattern
4 Corner
State Specific Sign
No
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146 App C
Sign Legend Style
Text
Maximum Service Temperature
168 Degrees F
Corrosion Resistant
Yes
Material Properties
Rigid
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Legend
Confined Space Air-Supplied Respirator Required
Number of Printed Sides
1
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Minimum Application Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Metal Detectable
No
Write on Surface
No
Includes Mounting Hardware
No
Mirror Print
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Air-Supplied Respirator Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.