Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 465J43

  • Mfr # 465J43

  • Zoro # G5515400


product price: $9.79
/ea

Key Features

Header
Danger
Legend
Confined Space Authorized Personnel Only
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465J43
Zoro #
G5515400
UPC #
00194484052164
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Confined Space Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146
Header Background Color
Black, Red, White
Sign Legend Color
Black, Red, Yellow
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red, Yellow
Glow In The Dark
No
Sign Header
Danger
Anti-Slip Surface
No
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
Sign Legend Background Color
White
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Metal Detectable
No
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Material Properties
Rigid
Maximum Service Temperature
168 Degrees F
Mirror Print
No
Sign Header Text Color
White
Legend Pictogram ID
PCSP-05
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Black, Red, White
Write on Surface
No
Number of Printed Sides
1
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146
Legend Pictogram Description
Confined Space
Sign Header Style
Text
Sign Legend
Confined Space Authorized Personnel Only.
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.