Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 465M36

  • Mfr # 465M36

  • Zoro # G5563728


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Danger
Legend
Confined Space. Entering Without Training Will Result In Death Or Serious Injury.
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465M36
Zoro #
G5563728
UPC #
00194484053161
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Confined Space. Entering Without Training Will Result In Death Or Serious Injury.
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Header Background Color
Black, Red, White
Header Legend Color
White
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black, Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black, Yellow
Mounting Pattern
4 Corner
Maximum Service Temperature
168 Degrees F
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Metal Detectable
No
Write on Surface
No
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Glow In The Dark
No
Mirror Print
No
Minimum Application Temperature
-90 Degrees F
Sign Header
Danger
Number of Printed Sides
1
Sign Header Background Color
Red
Sign Legend
Confined Space. Entering Without Training Will Result In Death Or Serious Injury.
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Sign Format
ANSI/OSHA Format
Sign Header Text Color
White
Sign Header Style
Symbol and Text
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Confined Space. Entering Without Training Will Result In Death Or Serious Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.