Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English

  • Mfr # 465N55

  • Zoro # G5632221


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Sign Material
Polyethylene
Legend
Fire Alarm
Width
10 in
Thickness
0.055 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465N55
Zoro #
G5632221
UPC #
00194484054168
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.055 in
Height
7 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Polyethylene
Legend
Fire Alarm
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header
No Header
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Symbol and Text
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Write on Surface
No
Application
Indoor/Outdoor
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
Yes
Anti-Slip Surface
No
Sign Format
Other Format
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Sign Header
No Header
Graffiti Resistant
Yes
Maximum Service Temperature
168 Degrees F
Sign Legend Background Color
White
Sign Legend
Fire Alarm
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Material Properties
Rigid
ANSI Standards
ANSI Z535
Minimum Application Temperature
-90 Degrees F
State Specific Sign
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Alarm, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.