Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 465R07

  • Mfr # 465R07

  • Zoro # G5078083


product price: $15.19
/ea

Key Features

Header
No Header
Legend
Emergency Evacuation Route
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465R07
Zoro #
G5078083
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Emergency Evacuation Route
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37 (b)(4)
Operating Temp. Range
-20 Degrees to 149 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Red
OSHA Compliant
Yes
Sign Legend Text Color
Red
Glow In The Dark
Yes
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37 (b)(4)
Maximum Service Temperature
190 Degrees F
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
No
Includes Mounting Hardware
No
Graffiti Resistant
No
Number of Printed Sides
1
Protective Coating
No Protective Coating
Minimum Service Temperature
-50 Degrees F
Legend Pictogram ID
PARW-82
ANSI Standards
ANSI Z535
State Specific Sign
No
Mirror Print
No
Mounting Pattern
4 Corner
Metal Detectable
No
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
3 yr
Sign Legend
Emergency Evacuation Route
Anti-Slip Surface
No
Sign Legend Background Color
White
Write on Surface
No
Corrosion Resistant
No
Average Outdoor Durability
3 yr
ANSI 969 Compliant
No
Legend Pictogram Description
Right Arrow
Sign Header
No Header
Minimum Application Temperature
-50 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Evacuation Route, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.