Shop CONDOR

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 465R26

  • Mfr # 465R26
  • Zoro # G5556579

product price: 
$
9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
No Header
Legend
Emergency Evacuation Route
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
465R26
Zoro #
G5556579
UPC #
00194484055332
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
Emergency Evacuation Route
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37 (b)(4)
Double-Sided
No
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Red
Legend Style
Text
Sign Legend Text Color
Red
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37 (b)(4)
Glow In The Dark
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Mounting Pattern
4 Corner
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Anti-Slip Surface
No
Sign Header
No Header
Minimum Application Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Corrosion Resistant
Yes
Metal Detectable
No
Sign Mounting Location
Wall
Sign Legend
Emergency Evacuation Route
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Sign Legend Background Color
White
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Maximum Service Temperature
168 Degrees F
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Evacuation Route, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.