Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 465U67

  • Mfr # 465U67

  • Zoro # G5626323


product price: $9.79
/ea

Key Features

Header
Caution
Legend
Do Not Wear Gloves While Operating This Equipment
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465U67
Zoro #
G5626323
UPC #
00194484057183
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Do Not Wear Gloves While Operating This Equipment
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Yellow
Double-Sided
No
Header Legend Color
Black
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Color
Black, Red
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Minimum Application Temperature
-90 Degrees F
Legend Pictogram ID
PEQM-109
Sign Header Style
Symbol and Text
Sign Header Text Color
Black
Sign Format
ANSI/OSHA Format
Graffiti Resistant
Yes
Chemical Resistant
Yes
Write on Surface
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Legend Background Color
White
Maximum Service Temperature
168 Degrees F
Average Outdoor Durability
1 to 3 yr
Legend Pictogram Description
Gloves
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Includes Mounting Hardware
No
Sign Legend
Do Not Wear Gloves While Operating This Equipment.
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Sign Header Background Color
Yellow
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Header Pictogram ID
PPIC-55
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Header
Caution
ANSI 969 Compliant
No
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Wear Gloves While Operating This Equipment., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.