Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 465V07

  • Mfr # 465V07

  • Zoro # G5603993


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Caution
Legend
Safety Shoes Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465V07
Zoro #
G5603993
UPC #
00194484057480
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Safety Shoes Required
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
Yellow
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Black
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Style
Text
Sign Mounting Location
Wall
Chemical Resistant
Yes
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Maximum Service Temperature
168 Degrees F
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Sign Legend Style
Text
State Specific Sign
No
Material Properties
Rigid
Write on Surface
No
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Sign Header Text Color
Yellow
Sign Legend
Safety Shoes Required
ANSI 969 Compliant
No
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Header
Caution
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Shoes Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.