Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 465W08

  • Mfr # 465W08

  • Zoro # G5559327


product price: $16.99
/ea

Key Features

Header
Danger
Legend
Safety Shoes Required
Width
10 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465W08
Zoro #
G5559327
UPC #
00194484058388
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Safety Shoes Required
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Operating Temp. Range
-20 Degrees to 149 Degrees F
Sign Legend Color
Black
Header Background Color
Black, Red
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
White
Sign Legend Text Color
Black
Protective Coating
No Protective Coating
Mounting Pattern
4 Corner
Graffiti Resistant
No
Chemical Resistant
No
Sign Header Background Color
Red
Sign Format
ANSI/OSHA Format
Sign Header Text Color
White
Write on Surface
No
Sign Legend Background Color
White
Sign Header
Danger
Sign Legend Style
Symbol and Text
Glow In The Dark
Yes
Anti-Slip Surface
No
Sign Legend
Safety Shoes Required.
Minimum Application Temperature
-50 Degrees F
Includes Mounting Hardware
No
Number of Printed Sides
1
Mirror Print
No
Sign Mounting Location
Wall
Average Outdoor Durability
3 yr
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Outdoor Life Expectancy
3 yr
Corrosion Resistant
No
Minimum Service Temperature
-50 Degrees F
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
Maximum Service Temperature
190 Degrees F
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Safety Shoes Required., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.