Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 465W10

  • Mfr # 465W10

  • Zoro # G5650248


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Danger
Legend
Safety Shoes Required
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465W10
Zoro #
G5650248
UPC #
00194484058401
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Safety Shoes Required
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Symbol and Text
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Black, Red
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black
State Specific Sign
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-90 Degrees F
Sign Header Background Color
Red
Write on Surface
No
Sign Mounting Location
Wall
Maximum Service Temperature
168 Degrees F
Sign Header
Danger
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Includes Mounting Hardware
No
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
White
ANSI 969 Compliant
No
Mirror Print
No
Minimum Application Temperature
-90 Degrees F
Number of Printed Sides
1
Sign Header Style
Symbol and Text
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Sign Legend
Safety Shoes Required.
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Safety Shoes Required., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.