Shop CONDOR

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 465W63

  • Mfr # 465W63
  • Zoro # G5561792

product price: 
$
9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Notice
Legend
Shoe Covers Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
465W63
Zoro #
G5561792
UPC #
00194484058913
Country of Origin
United States
Item
Safety Sign
Header
Notice
Legend
Shoe Covers Required
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Blue
Legend Style
Text
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Glow In The Dark
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
State Specific Sign
No
Sign Header Text Color
White
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Material Properties
Rigid
Outdoor Life Expectancy
1 to 3 yr
Sign Header
Notice
Minimum Application Temperature
-90 Degrees F
Sign Legend Style
Text
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Sign Header Background Color
Blue
Graffiti Resistant
Yes
Write on Surface
No
Sign Legend Background Color
White
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
Sign Header Style
Text
Mounting Pattern
4 Corner
Mirror Print
No
Sign Format
Traditional OSHA
Sign Legend
Shoe Covers Required
Chemical Resistant
Yes
Number of Printed Sides
1
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Shoe Covers Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.