Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 465X74

  • Mfr # 465X74

  • Zoro # G5772888


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Caution
Legend
Ear Protection Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465X74
Zoro #
G5772888
UPC #
00194484200626
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Ear Protection Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Legend Color
Yellow
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Chemical Resistant
Yes
Sign Mounting Location
Wall
Sign Header
Caution
Anti-Slip Surface
No
Metal Detectable
No
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
Sign Header Text Color
Yellow
Write on Surface
No
Sign Header Background Color
Black
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Mirror Print
No
Glow In The Dark
No
State Specific Sign
No
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
Sign Legend
Ear Protection Required In This Area
Minimum Application Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.