Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 465X83

  • Mfr # 465X83

  • Zoro # G5362003


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Caution
Legend
Ear Protection Required When Operating
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465X83
Zoro #
G5362003
UPC #
00194484007423
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Ear Protection Required When Operating
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Black
Sign Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Black
Glow In The Dark
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Metal Detectable
No
Minimum Service Temperature
-90 Degrees F
Sign Header
Caution
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
Yes
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Sign Legend Background Color
Yellow
Maximum Service Temperature
168 Degrees F
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
State Specific Sign
No
Sign Legend Style
Text
Sign Header Style
Text
Sign Legend
Ear Protection Required When Operating
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Required When Operating, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.