Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 466F11

  • Mfr # 466F11

  • Zoro # G5355983


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Danger
Legend
Excessive Noise Ear Protection Must Be Worn
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466F11
Zoro #
G5355983
UPC #
00194484008727
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Excessive Noise Ear Protection Must Be Worn
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Double-Sided
No
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
Chemical Resistant
Yes
Sign Legend Background Color
White
Sign Header Style
Text
Sign Header
Danger
Average Outdoor Durability
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Sign Legend
Excessive Noise Ear Protection Must Be Worn
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Sign Header Background Color
Black, Red, White
Material Properties
Rigid
Mirror Print
No
Sign Header Text Color
White
Metal Detectable
No
State Specific Sign
No
Graffiti Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Sign Mounting Location
Wall
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
Number of Printed Sides
1
Maximum Service Temperature
168 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Excessive Noise Ear Protection Must Be Worn, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.