Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 466K39

  • Mfr # 466K39

  • Zoro # G5381140


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
No Header
Legend
Hard Hats Required When This Equipment Is Operating
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466K39
Zoro #
G5381140
UPC #
00194484061500
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Hard Hats Required When This Equipment Is Operating
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.135(a)(1)
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Maximum Service Temperature
168 Degrees F
Sign Format
Other Format
Metal Detectable
No
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Write on Surface
No
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Minimum Application Temperature
-90 Degrees F
Sign Legend
Hard Hats Required When This Equipment Is Operating
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
State Specific Sign
No
Mirror Print
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Header
No Header
Corrosion Resistant
Yes
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.135(a)(1)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Hard Hats Required When This Equipment Is Operating, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.