Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 466L96

  • Mfr # 466L96

  • Zoro # G5362502


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Danger
Legend
Hard Hat Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466L96
Zoro #
G5362502
UPC #
00194484145408
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Hard Hat Area
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.135(a)(1)
ANSI Compliant
Yes
Sign Legend Color
Black, Blue
Double-Sided
No
Header Legend Color
White
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Blue
State Specific Sign
No
Sign Header Background Color
Red
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Write on Surface
No
Sign Legend Background Color
White
Includes Mounting Hardware
No
Metal Detectable
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Danger
Maximum Service Temperature
168 Degrees F
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Sign Header Text Color
White
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-90 Degrees F
Sign Header Style
Symbol and Text
Sign Legend
Hard Hat Area.
Glow In The Dark
No
Minimum Application Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.135(a)(1)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hard Hat Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.