Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 466M73

  • Mfr # 466M73

  • Zoro # G5380440


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Danger
Legend
Hard Hats Required Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466M73
Zoro #
G5380440
UPC #
00194484145606
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Hard Hats Required Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.135(a)(1)
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
White
Legend Style
Text
Sign Legend Text Color
Black
Minimum Service Temperature
-90 Degrees F
Write on Surface
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Maximum Service Temperature
168 Degrees F
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Metal Detectable
No
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Sign Header Text Color
White
Sign Header Style
Text
Sign Header
Danger
Chemical Resistant
Yes
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Legend
Hard Hats Required Beyond This Point
State Specific Sign
No
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.135(a)(1)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hats Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.