Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 466N39

  • Mfr # 466N39

  • Zoro # G5364429


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Notice
Legend
Hard Hats Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466N39
Zoro #
G5364429
UPC #
00194484145958
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Hard Hats Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.135(a)(1)
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Blue
Sign Legend Text Color
Black
Glow In The Dark
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.135(a)(1)
Sign Header
Notice
Material Properties
Rigid
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Sign Header Text Color
White
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Text
Sign Header Background Color
Blue
Mirror Print
No
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Sign Header Style
Text
ANSI Standards
ANSI Z535
Minimum Service Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
ANSI 969 Compliant
No
Sign Legend
Hard Hats Required In This Area
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Anti-Slip Surface
No
Metal Detectable
No
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hats Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.