This item is Discontinued.

Condor Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 466N61 466N61

This item is Discontinued.

Condor

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 466N61 (Discontinued)

Mfr # 466N61
Zoro # G5101929
UPC # 00194484010195
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
466N61
Zoro #
G5101929
UPC #
00194484010195
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Hard Hat Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Black, Orange
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.135(a)(1)
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Text Color
Black
Minimum Application Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Sign Header Background Color
Black, Orange
Maximum Service Temperature
168 Degrees F
Sign Mounting Location
Wall
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Sign Header
Warning
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.135(a)(1)
ANSI 969 Compliant
No
Material Properties
Rigid
Sign Legend
Hard Hat Required In This Area
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Sign Legend Background Color
Orange
Mirror Print
No
Sign Header Style
Text
Sign Format
Traditional OSHA
State Specific Sign
No
Number of Printed Sides
1
Metal Detectable
No
Write on Surface
No
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hat Required In This Area, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.