Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 466P27

  • Mfr # 466P27

  • Zoro # G5581261


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Caution
Legend
Personal Protective Equipment Required Beyond This Point. Moderate Injury Could Result
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466P27
Zoro #
G5581261
UPC #
00194484146337
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Personal Protective Equipment Required Beyond This Point. Moderate Injury Could Result
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Yellow
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black, Blue
ANSI Standards
ANSI Z535
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
Sign Header Background Color
Yellow
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Sign Format
ANSI/OSHA Format
Sign Header
Caution
Mounting Pattern
4 Corner
Minimum Application Temperature
-90 Degrees F
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Sign Header Style
Symbol and Text
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
Graffiti Resistant
Yes
State Specific Sign
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Sign Legend
Personal Protective Equipment Required Beyond This Point. Moderate Injury Could Result.
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Personal Protective Equipment Required Beyond This Point. Moderate Injury Could Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.