Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 466R34

  • Mfr # 466R34

  • Zoro # G5634087


product price: $9.79
/ea

Key Features

Header
Danger
Legend
Protective Equipment Must Be Worn In This Area At All Times
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
466R34
Zoro #
G5634087
UPC #
00194484147273
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Protective Equipment Must Be Worn In This Area At All Times
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132
Header Background Color
Black, Red, White
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
White
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Header Text Color
White
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Mirror Print
No
Write on Surface
No
Sign Mounting Location
Wall
Sign Header
Danger
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Mounting Pattern
4 Corner
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Legend
Protective Equipment Must Be Worn In This Area At All Times
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Sign Header Style
Text
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Graffiti Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Anti-Slip Surface
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Protective Equipment Must Be Worn In This Area At All Times, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.