Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 466X83

  • Mfr # 466X83

  • Zoro # G5777149


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Danger
Legend
Eye Protection Required
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
466X83
Zoro #
G5777149
UPC #
00194484205768
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Eye Protection Required
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Black, Red
Header Legend Color
White
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
ANSI Compliant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Glow In The Dark
No
State Specific Sign
No
Corrosion Resistant
Yes
Chemical Resistant
Yes
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
White
Includes Mounting Hardware
No
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
168 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Outdoor Life Expectancy
1 to 3 yr
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Sign Legend
Eye Protection Required.
Minimum Application Temperature
-90 Degrees F
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Legend Pictogram ID
PPEQ-103
Write on Surface
No
Sign Mounting Location
Wall
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Legend Pictogram Description
Eye Protection
Metal Detectable
No
Mirror Print
No
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Header Pictogram ID
PPIC-61
Material Properties
Rigid
Sign Header Background Color
Red
Graffiti Resistant
Yes
Sign Header
Danger
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Eye Protection Required., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.