Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 466Z90

  • Mfr # 466Z90

  • Zoro # G5871140


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Notice
Legend
High Impact Safety Glasses Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
466Z90
Zoro #
G5871140
UPC #
00194484206505
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
High Impact Safety Glasses Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
White
Legend Style
Text
Header Background Color
Blue
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Double-Sided
No
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
State Specific Sign
No
Sign Legend Style
Text
Mirror Print
No
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
Yes
Number of Printed Sides
1
Metal Detectable
No
Maximum Service Temperature
168 Degrees F
Sign Header Style
Text
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Sign Legend
High Impact Safety Glasses Beyond This Point
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Blue
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Sign Header
Notice
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Impact Safety Glasses Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.