Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 467A99

  • Mfr # 467A99

  • Zoro # G5164691


product price: $9.79
/ea

Key Features

Header
No Header
Legend
Safety Glasses Must Be Worn When Using Compressed Air
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467A99
Zoro #
G5164691
UPC #
00194484037116
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Safety Glasses Must Be Worn When Using Compressed Air
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Red
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
ANSI Compliant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Text Color
Red, White
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
Yes
Sign Mounting Location
Wall
Number of Printed Sides
1
Corrosion Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Metal Detectable
No
Sign Format
Other Format
Sign Header
No Header
Sign Legend Background Color
Red, White
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
ANSI Standards
ANSI Z535
Mirror Print
No
Anti-Slip Surface
No
Sign Legend
Safety Glasses Must Be Worn When Using Compressed Air
ANSI 969 Compliant
No
Maximum Service Temperature
168 Degrees F
State Specific Sign
No
Glow In The Dark
No
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-90 Degrees F
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety Glasses Must Be Worn When Using Compressed Air, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.