Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 467C12

  • Mfr # 467C12

  • Zoro # G5219669


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Safety First
Legend
Wear Eye Protection When Using Power Tools
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467C12
Zoro #
G5219669
UPC #
00194484037185
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Safety First
Legend
Wear Eye Protection When Using Power Tools
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Green
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
Chemical Resistant
Yes
Sign Legend
Wear Eye Protection When Using Power Tools
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Write on Surface
No
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
168 Degrees F
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Sign Legend Style
Text
Sign Header Text Color
White
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Sign Header Style
Text
Includes Mounting Hardware
No
Minimum Application Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Material Properties
Rigid
Sign Legend Background Color
White
Sign Header
Safety First
Minimum Service Temperature
-90 Degrees F
Sign Header Background Color
Green
Graffiti Resistant
Yes
Metal Detectable
No
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Eye Protection When Using Power Tools, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.